- Number of Grooves: 1
- 3V Belt Size
- QD Bushing Required
- 3.15 in OD
features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Belt Size | 3V |
| Belt Section | 3V |
| Bushing Used | JA |
| Pulley Material | Cast Iron |
| Bushing Series | JA |
| Number of Grooves | 1 |
| Outside Dia. | 3.15 in |
| Pitch Diameter (3V) | 3.1 |
| No. of Grooves | 1 |
| Model Name | 13V_LG_Sheavemaster |
| Outside Diameter (in) | 3.15 |
| Material | Cast Iron |
| Bushing Type | QD |
| Bore (Min) (in) | 0.5 |
| Weight | 0.965 LB |
| EAN or UPC | 662289363407 |

