- Number of Grooves: 1
- A, B Belt Size
- QD Bushing Required
- 18.75 in OD
features
- Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Material | Cast Iron |
| Datum Diameter (B) | 18.4 |
| Bushing Type | QD |
| Bushing Used | SK |
| Outside Diameter (in) | 18.68 |
| Number of Grooves | 1 |
| Outside Dia. | 18.75 in |
| Overall Width (in) | 1.9375 |
| Pitch Diameter (B) | 18.7 |
| X | 5 5/8 psi |
| Bore (Min) (in) | 0.5 |
| Belt Size | A, B |
| Bushing Series | SK |
| Belt Section | A, B |
| Number of Hubs | 1 |
| Face Width (in) | 1 |
| Pulley Construction | Spoke |
| No. of Grooves | 1 |
| Pitch Diameter (A) | 18.2 |
| Model Name | 1AB_LG_Sheavemaster |
| Bore Type | QD Bushed |
| Datum Diameter (A) | 18 |
| Bushing Bore Range | .500 - 2.625 |
| Pulley Material | Cast Iron |
| Weight | 19.22 LB |
| EAN or UPC | 662289322589 |

