- Number of Grooves: 1
- C Belt Size
- QD Bushing Required
- 10.40 in OD
features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Pitch Diameter (C) | 10.4 |
| Datum Diameter (C) | 10 |
| Material | Cast Iron |
| Bushing Used | SF |
| Outside Diameter (in) | 10.4 |
| Belt Size | C |
| Outside Dia. | 10.40 in |
| Belt Section | C |
| Pulley Material | Cast Iron |
| No. of Grooves | 1 |
| Bushing Series | SF |
| Bore (Min) (in) | 0.5 |
| Model Name | 1C_LG_Sheavemaster |
| Number of Grooves | 1 |
| Bushing Type | QD |
| Weight | 17.86 LB |
| EAN or UPC | 662289398652 |

