- Number of Grooves: 2
- 3V Belt Size
- QD Bushing Required
- 10.60 in OD
features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Pitch Diameter (3V) | 10.55 |
| Number of Grooves | 2 |
| Bushing Series | SK |
| Pulley Material | Cast Iron |
| Model Name | 23V_LG_Sheavemaster |
| Belt Size | 3V |
| Outside Diameter (in) | 10.6 |
| No. of Grooves | 2 |
| Belt Section | 3V |
| Material | Cast Iron |
| Outside Dia. | 10.60 in |
| Bushing Type | QD |
| Bore (Min) (in) | 0.5 |
| Bushing Used | SK |
| Weight | 10.6 LB |
| EAN or UPC | 662289363711 |

