- Number of Grooves: 2
- 5V Belt Size
- QD Bushing Required
- 11.30 in OD
features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Outside Dia. | 11.30 in |
| Belt Section | 5V |
| Pitch Diameter (5V) | 11.2 |
| Number of Grooves | 2 |
| Model Name | 25V_LG_Sheavemaster |
| Pulley Material | Cast Iron |
| Bore (Min) (in) | 0.5 |
| Belt Size | 5V |
| Bushing Type | QD |
| Bushing Used | SK |
| Material | Cast Iron |
| Bushing Series | SK |
| No. of Grooves | 2 |
| Outside Diameter (in) | 11.3 |
| Weight | 17.1 LB |
| EAN or UPC | 662289469932 |

