Skip to content Skip to navigation menu
Fixed Diameter Two Groove QD Sheave

2/5V590SDS

Fixed Diameter Two Groove QD Sheave
Item #100927144
  • Number of Grooves: 2
  • 5V Belt Size
  • QD Bushing Required
  • 5.90 in OD
Fixed Diameter Two Groove QD Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Number of Grooves: 2
  • 5V Belt Size
  • QD Bushing Required
  • 5.90 in OD

features

  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
No. of Grooves 2
Bushing Series SDS
Bushing Used SDS
Model Name 25V_LG_Sheavemaster
Bushing Type QD
Pitch Diameter (5V) 5.8
Bore (Min) (in) 0.5
Outside Dia. 5.90 in
Pulley Material Cast Iron
Belt Size 5V
Number of Grooves 2
Outside Diameter (in) 5.9
Material Cast Iron
Belt Section 5V
Weight 5.96 LB
EAN or UPC 662289469048
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison