- Number of Grooves: 2
- 5V Belt Size
- QD Bushing Required
- 9.00 in OD
features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Number of Grooves | 2 |
| Bushing Type | QD |
| Pitch Diameter (5V) | 8.9 |
| Bore (Min) (in) | 0.5 |
| Belt Section | 5V |
| Material | Cast Iron |
| Outside Diameter (in) | 9 |
| Model Name | 25V_LG_Sheavemaster |
| Belt Size | 5V |
| Bushing Series | SK |
| Outside Dia. | 9.00 in |
| Pulley Material | Cast Iron |
| Bushing Used | SK |
| No. of Grooves | 2 |
| Weight | 12.44 LB |
| EAN or UPC | 662289366101 |

