features
- Largest Selection of H Bushed sheaves of any other manufacturer - Browning offers bushed sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
- Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Model Name | 2AKH_Sheave_Master |
| Outside Dia. | 9.25 in |
| Bushing Series | H |
| Pitch Diameter (3L) | 8.66 |
| Bushing Type | Split Taper |
| Bore (Min) (in) | 0.375 |
| Outside Length (in) | 1.5 |
| Belt Size | A, 3L, 4L |
| Belt Section | 4L or A, 3L |
| Material | Cast Iron |
| No. of Grooves | 2 |
| Type of Bore | Bushed |
| X | 7/8 psi |
| Pitch Diameter (A) | 9.2 |
| Outside Diameter (in) | 9.25 |
| Datum Diameter (A) | 9 |
| Number of Grooves | 2 |
| Weight | 6.92 LB |
| EAN or UPC | 662289162604 |

