- Number of Grooves: 2
- A, B Belt Size
- QD Bushing Required
- 11.35 in OD
features
- Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| No. of Grooves | 2 |
| Belt Size | A, B |
| Pulley Material | Cast Iron |
| Material | Cast Iron |
| Belt Section | A, B |
| Bushing Bore Range | .500 - 2.625 |
| Bore (Min) (in) | 0.5 |
| Datum Diameter (A) | 10.6 |
| Number of Grooves | 2 |
| Bushing Used | SK |
| Bore Type | QD Bushed |
| Outside Diameter (in) | 11.35 |
| Overall Width (in) | 2.09375 |
| Model Name | 2AB_LG_Sheavemaster |
| Outside Dia. | 11.35 in |
| Pitch Diameter (B) | 11.3 |
| Bushing Series | SK |
| Pulley Construction | Spoke |
| Pitch Diameter (A) | 10.8 |
| Bushing Type | QD |
| Face Width (in) | 1.75 |
| Datum Diameter (B) | 11 |
| Number of Hubs | 1 |
| Weight | 17.635 LB |
| EAN or UPC | 662289362967 |

