Skip to content Skip to navigation menu
2BK Series Cast Iron Two Groove Bushed Sheave

2BK72H

2BK Series Cast Iron Two Groove Bushed Sheave
Item #100783628
  • Number of Grooves: 2
  • A, B, 4L, 5L Belt Size
  • Split Taper Bushing Required
  • 6.95 in OD
2BK Series Cast Iron Two Groove Bushed Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Number of Grooves: 2
  • A, B, 4L, 5L Belt Size
  • Split Taper Bushing Required
  • 6.95 in OD

applications

  • Light-duty sheaves with multiple uses, including air handling

features

  • Largest Selection of H Bushed sheaves of any other manufacturer - Browning offers bushed sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
  • Combination Groove - All Browning BK H Sheaves permit the running of A, 4L, B & 5L Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
Belt Size A, B, 4L, 5L
Material Cast Iron
Belt Section 4L or A, 5L or B
Bushing Series H
Outside Length (in) 1.75
Type of Bore Bushed
Datum Diameter (B) 6.6
Bore (Min) (in) 0.375
X 7/8 psi
Pitch Diameter (A) 6.4
Model Name 2BKH_Sheave_Master
Outside Dia. 6.95 in
Pitch Diameter (B) 6.9
No. of Grooves 2
Bushing Type Split Taper
Number of Grooves 2
Outside Diameter (in) 6.95
Datum Diameter (A) 6.2
Weight 5.62 LB
EAN or UPC 662289153428
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison