- Number of Grooves: 2
- C Belt Size
- QD Bushing Required
- 11.40 in OD
features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Bushing Used | SF |
| Outside Diameter (in) | 11.4 |
| Number of Grooves | 2 |
| Material | Cast Iron |
| Bushing Series | SF |
| Datum Diameter (C) | 11 |
| Model Name | 2C_LG_Sheavemaster |
| No. of Grooves | 2 |
| Outside Dia. | 11.40 in |
| Bushing Type | QD |
| Belt Size | C |
| Belt Section | C |
| Pitch Diameter (C) | 11.4 |
| Bore (Min) (in) | 0.5 |
| Pulley Material | Cast Iron |
| Weight | 22.92 LB |
| EAN or UPC | 662289338917 |

