- Number of Grooves: 2
- C Belt Size
- QD Bushing Required
- 13.40 in OD
features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Model Name | 2C_LG_Sheavemaster |
| Pitch Diameter (C) | 13.4 |
| Outside Dia. | 13.40 in |
| Datum Diameter (C) | 13 |
| Material | Cast Iron |
| Bore (Min) (in) | 0.5 |
| No. of Grooves | 2 |
| Bushing Type | QD |
| Bushing Used | SF |
| Outside Diameter (in) | 13.4 |
| Bushing Series | SF |
| Pulley Material | Cast Iron |
| Belt Size | C |
| Number of Grooves | 2 |
| Belt Section | C |
| Weight | 27.275 LB |
| EAN or UPC | 662289322800 |

