- Number of Grooves: 2
- C Belt Size
- QD Bushing Required
- 6.00 in OD
features
- Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
- Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Pulley Material | Cast Iron |
| Outside Dia. | 6.00 in |
| X | 1 5/16 psi |
| Bushing Type | QD |
| Bushing Used | P1 |
| Belt Size | C |
| Bore (Min) (in) | 0.5 |
| Number of Grooves | 2 |
| No. of Grooves | 2 |
| Bushing Series | P |
| Pitch Diameter (C) | 6 |
| Outside Diameter (in) | 6 |
| Overall Length (in) | 2.453125 |
| Belt Section | C |
| Material | Cast Iron |
| Datum Diameter (C) | 5.6 |
| Weight | 8.615 LB |
| EAN or UPC | 662289255771 |

