Skip to content Skip to navigation menu
TB Gripbelt® Double Groove Bushed Sheave

2TB154

TB Gripbelt® Double Groove Bushed Sheave
Item #100784717
  • Number of Grooves: 2
  • A, B Belt Size
  • Split Taper Bushing Required
  • 15.75 in OD
TB Gripbelt® Double Groove Bushed Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Number of Grooves: 2
  • A, B Belt Size
  • Split Taper Bushing Required
  • 15.75 in OD

features

  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Pitch Diameter (A) 15.2
Datum Diameter (B) 15.4
Datum Diameter (A) 15
No. of Grooves 2
Outside Diameter (in) 15.68
Pulley Material Cast Iron
Overall Length (in) 2.828125
Belt Size A, B
Bore (Min) (in) 0.75
Belt Section A, B
Material Cast Iron
Outside Dia. 15.75 in
Bushing Type Split Taper
Bushing Series Q1
Pitch Diameter (B) 15.7
Model Name 2TB-L_Sheave_Master
Bushing Used Q1
X 2 psi
Number of Grooves 2
Weight 27.91 LB
EAN or UPC 662289162390
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison