- Number of Grooves: 2
- A, B Belt Size
- Split Taper Bushing Required
- 5.95 in OD
features
- Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
- Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Overall Length (in) | 2.140625 |
| Number of Grooves | 2 |
| Datum Diameter (B) | 5.6 |
| Pulley Material | Cast Iron |
| Outside Diameter (in) | 5.95 |
| Model Name | 2TB-M_Sheave_Master |
| Bushing Series | P1 |
| No. of Grooves | 2 |
| Belt Size | A, B |
| Bushing Type | Split Taper |
| Pitch Diameter (A) | 5.4 |
| Material | Cast Iron |
| Pitch Diameter (B) | 5.9 |
| Outside Dia. | 5.95 in |
| Datum Diameter (A) | 5.2 |
| Bore (Min) (in) | 0.5 |
| Bushing Used | P1 |
| Belt Section | A, B |
| X | 1 3/4 psi |
| Weight | 7.82 LB |
| EAN or UPC | 662289291588 |

