- Number of Grooves: 2
- C Belt Size
- Split Taper Bushing Required
- 11.00 in OD
features
- Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
- Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Face Width (in) | 2.25 |
| Material | Cast Iron |
| No. of Grooves | 2 |
| Bushing Used | Q1 |
| Outside Dia. | 11.00 in |
| Pulley Construction | Spoke |
| Datum Diameter (C) | 10.6 |
| Overall Length (in) | 3.078125 |
| Bore Type | Split Taper Bushed |
| Number of Hubs | 1 |
| Bushing Series | Q1 |
| Pitch Diameter (C) | 11 |
| Model Name | 2TC-L_Sheave_Master |
| Bushing Bore Range | .750 - 2.6875 |
| Number of Grooves | 2 |
| Overall Width (in) | 3.03125 |
| Belt Section | C |
| Belt Size | C |
| Bore (Min) (in) | 0.75 |
| Outside Diameter (in) | 11 |
| Bushing Type | Split Taper |
| Pulley Material | Cast Iron |
| X | 1 5/16 psi |
| Weight | 21.7 LB |
| EAN or UPC | 662289243563 |

