Skip to content Skip to navigation menu
Fixed Diameter Three Groove QD Sheave

3/3V1400SK

Fixed Diameter Three Groove QD Sheave
Item #100927204
  • Number of Grooves: 3
  • 3V Belt Size
  • QD Bushing Required
  • 14.00 in OD
Fixed Diameter Three Groove QD Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Number of Grooves: 3
  • 3V Belt Size
  • QD Bushing Required
  • 14.00 in OD

features

  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Belt Size 3V
Bushing Series SK
Model Name 33V_LG_Sheavemaster
Pitch Diameter (3V) 13.95
Bushing Type QD
Bore (Min) (in) 0.5
Number of Grooves 3
Belt Section 3V
Material Cast Iron
Pulley Material Cast Iron
Outside Dia. 14.00 in
Outside Diameter (in) 14
Bushing Used SK
No. of Grooves 3
Weight 24.45 LB
EAN or UPC 662289403196
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison