- Number of Grooves: 3
- 3V Belt Size
- QD Bushing Required
- 3.35 in OD
features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Belt Section | 3V |
| Outside Dia. | 3.35 in |
| Bushing Series | SH |
| Model Name | 33V_LG_Sheavemaster |
| Belt Size | 3V |
| Outside Diameter (in) | 3.35 |
| No. of Grooves | 3 |
| Bore (Min) (in) | 0.5 |
| Number of Grooves | 3 |
| Pulley Material | Cast Iron |
| Bushing Type | QD |
| Bushing Used | SH |
| Pitch Diameter (3V) | 3.3 |
| Material | Cast Iron |
| Weight | 1.7 LB |
| EAN or UPC | 662289403752 |

