- Number of Grooves: 3
- 3V Belt Size
- QD Bushing Required
- 5.30 in OD
features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Pitch Diameter (3V) | 5.25 |
| Bushing Series | SDS |
| Material | Cast Iron |
| Bushing Used | SDS |
| Outside Diameter (in) | 5.3 |
| Outside Dia. | 5.30 in |
| Belt Section | 3V |
| Bore (Min) (in) | 0.5 |
| Belt Size | 3V |
| Bushing Type | QD |
| No. of Grooves | 3 |
| Pulley Material | Cast Iron |
| Number of Grooves | 3 |
| Model Name | 33V_LG_Sheavemaster |
| Weight | 4.88 LB |
| EAN or UPC | 662289413843 |

