- Number of Grooves: 3
- 5V Belt Size
- QD Bushing Required
- 10.30 in OD
features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Pulley Material | Cast Iron |
| Bushing Series | SF |
| Belt Section | 5V |
| Model Name | 35V_LG_Sheavemaster |
| Belt Size | 5V |
| Pitch Diameter (5V) | 10.2 |
| No. of Grooves | 3 |
| Outside Dia. | 10.30 in |
| Bushing Type | QD |
| Number of Grooves | 3 |
| Bore (Min) (in) | 0.5 |
| Material | Cast Iron |
| Outside Diameter (in) | 10.3 |
| Bushing Used | SF |
| Weight | 22.3 LB |
| EAN or UPC | 662289346257 |

