- Number of Grooves: 3
- 5V Belt Size
- QD Bushing Required
- 4.90 in OD
features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Outside Diameter (in) | 4.9 |
| Bushing Used | SDS |
| Bushing Series | SDS |
| Outside Dia. | 4.90 in |
| Pulley Material | Cast Iron |
| Belt Size | 5V |
| No. of Grooves | 3 |
| Pitch Diameter (5V) | 4.8 |
| Bushing Type | QD |
| Bore (Min) (in) | 0.5 |
| Number of Grooves | 3 |
| Model Name | 35V_LG_Sheavemaster |
| Material | Cast Iron |
| Belt Section | 5V |
| Weight | 4.9 LB |
| EAN or UPC | 662289468843 |

