- Number of Grooves: 3
- A, B Belt Size
- QD Bushing Required
- 7.75 in OD
features
- Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Number of Grooves | 3 |
| Bore Type | QD Bushed |
| Belt Size | A, B |
| Overall Width (in) | 2.59375 |
| Bore (Min) (in) | 0.5 |
| Model Name | 3AB_LG_Sheavemaster |
| Pitch Diameter (B) | 7.7 |
| Bushing Bore Range | .500 - 2.625 |
| Bushing Series | SK |
| Pitch Diameter (A) | 7.2 |
| Outside Diameter (in) | 7.68 |
| Pulley Material | Cast Iron |
| Pulley Construction | Spoke |
| Belt Section | A, B |
| Material | Cast Iron |
| Outside Dia. | 7.75 in |
| Bushing Type | QD |
| Number of Hubs | 1 |
| Bushing Used | SK |
| Datum Diameter (A) | 7 |
| Face Width (in) | 2.5 |
| Datum Diameter (B) | 7.4 |
| No. of Grooves | 3 |
| Weight | 14.05 LB |
| EAN or UPC | 662289363186 |

