- Number of Grooves: 3
- C Belt Size
- QD Bushing Required
- 13.40 in OD
features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| No. of Grooves | 3 |
| Belt Section | C |
| Pitch Diameter (C) | 13.4 |
| Bushing Series | E |
| Bushing Type | QD |
| Datum Diameter (C) | 13 |
| Belt Size | C |
| Bushing Used | E |
| Bore (Min) (in) | 0.875 |
| Material | Cast Iron |
| Number of Grooves | 3 |
| Pulley Material | Cast Iron |
| Model Name | 3C_LG_Sheavemaster |
| Outside Dia. | 13.40 in |
| Outside Diameter (in) | 13.4 |
| Weight | 39.72 LB |
| EAN or UPC | 662289419210 |

