- Number of Grooves: 3
- C Belt Size
- QD Bushing Required
- 8.90 in OD
features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Pitch Diameter (C) | 8.9 |
| Outside Diameter (in) | 8.9 |
| Model Name | 3C_LG_Sheavemaster |
| Belt Section | C |
| Bushing Used | E |
| Bushing Series | E |
| X | 7/8 psi |
| Bore (Min) (in) | 0.875 |
| Bushing Type | QD |
| Belt Size | C |
| Outside Dia. | 8.90 in |
| Datum Diameter (C) | 8.5 |
| Material | Cast Iron |
| Number of Grooves | 3 |
| No. of Grooves | 3 |
| Pulley Material | Cast Iron |
| Weight | 22.08 LB |
| EAN or UPC | 662289339068 |

