Skip to content Skip to navigation menu
5V Gripbelt® Three Groove Bushed Sheave

3Q5V67

5V Gripbelt® Three Groove Bushed Sheave
Item #100785037
  • Number of Grooves: 3
  • 5V Belt Size
  • Split Taper Bushing Required
  • 6.70 in OD
5V Gripbelt® Three Groove Bushed Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Number of Grooves: 3
  • 5V Belt Size
  • Split Taper Bushing Required
  • 6.70 in OD

features

  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Bore (Min) (in) 0.75
X 1 3/4 psi
Pitch Diameter (5V) 6.6
Bushing Series Q1
Number of Grooves 3
Bushing Used Q1
Belt Section 5V
Overall Length (in) 3.015625
Bushing Type Split Taper
Pulley Material Cast Iron
Outside Dia. 6.70 in
Belt Size 5V
No. of Grooves 3
Material Cast Iron
Outside Diameter (in) 6.7
Weight 12.25 LB
EAN or UPC 662289436309
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison