- Number of Grooves: 3
- A, B Belt Size
- Split Taper Bushing Required
- 3.95 in OD
features
- Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
- Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Pitch Diameter (A) | 3.4 |
| Bushing Used | P2 |
| Belt Section | A, B |
| Bushing Type | Split Taper |
| Outside Dia. | 3.95 in |
| Pulley Material | Cast Iron |
| Datum Diameter (A) | 3.2 |
| X | 2 5/16 psi |
| Number of Grooves | 3 |
| Overall Length (in) | 3.765625 |
| Outside Diameter (in) | 3.95 |
| Belt Size | A, B |
| Datum Diameter (B) | 3.6 |
| No. of Grooves | 3 |
| Material | Cast Iron |
| Model Name | 3TB-L_Sheave_Master |
| Bushing Series | P2 |
| Bore (Min) (in) | 0.75 |
| Pitch Diameter (B) | 3.9 |
| Weight | 4.54 LB |
| EAN or UPC | 662289121090 |

