- Number of Grooves: 3
- A, B Belt Size
- Split Taper Bushing Required
- 6.75 in OD
features
- Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
- Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Outside Diameter (in) | 6.75 |
| No. of Grooves | 3 |
| Material | Cast Iron |
| Bushing Used | P1 |
| Bore (Min) (in) | 0.5 |
| Bushing Type | Split Taper |
| X | 1 3/4 psi |
| Overall Length (in) | 2.703125 |
| Pulley Material | Cast Iron |
| Bushing Series | P1 |
| Belt Section | A, B |
| Pitch Diameter (B) | 6.7 |
| Datum Diameter (B) | 6.4 |
| Pitch Diameter (A) | 6.2 |
| Belt Size | A, B |
| Number of Grooves | 3 |
| Model Name | 3TB-L_Sheave_Master |
| Datum Diameter (A) | 6 |
| Outside Dia. | 6.75 in |
| Weight | 10.59 LB |
| EAN or UPC | 662289141760 |

