- Number of Grooves: 3
- C Belt Size
- Split Taper Bushing Required
- 8.20 in OD
features
- Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
- Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Bore Type | Split Taper Bushed |
| Bushing Used | Q1 |
| Overall Width (in) | 3.53125 |
| X | 2 psi |
| Material | Cast Iron |
| No. of Grooves | 3 |
| Bushing Type | Split Taper |
| Outside Diameter (in) | 8.2 |
| Model Name | 3TC-L_Sheave_Master |
| Bushing Bore Range | .750 - 2.6875 |
| Outside Dia. | 8.20 in |
| Bore (Min) (in) | 0.75 |
| Belt Section | C |
| Face Width (in) | 3.25 |
| Bushing Series | Q1 |
| Number of Hubs | 1 |
| Number of Grooves | 3 |
| Datum Diameter (C) | 7.8 |
| Overall Length (in) | 3.578125 |
| Pulley Material | Cast Iron |
| Belt Size | C |
| Pulley Construction | Web |
| Pitch Diameter (C) | 8.2 |
| Weight | 17.94 LB |
| EAN or UPC | 662289310548 |

