- Number of Grooves: 4
- 3V Belt Size
- QD Bushing Required
- 10.60 in OD
features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Pulley Material | Cast Iron |
| Pitch Diameter (3V) | 10.55 |
| No. of Grooves | 4 |
| Bore (Min) (in) | 0.5 |
| Outside Diameter (in) | 10.6 |
| Material | Cast Iron |
| Bushing Type | QD |
| Belt Size | 3V |
| Bushing Used | SK |
| Model Name | 43V_LG_Sheavemaster |
| Belt Section | 3V |
| Number of Grooves | 4 |
| Bushing Series | SK |
| Outside Dia. | 10.60 in |
| Weight | 13.92 LB |
| EAN or UPC | 662289404070 |

