- Number of Grooves: 4
- 5V Belt Size
- QD Bushing Required
- 12.50 in OD
features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Bushing Series | E |
| Belt Size | 5V |
| Bushing Type | QD |
| Model Name | 45V_LG_Sheavemaster |
| Belt Section | 5V |
| No. of Grooves | 4 |
| Pulley Material | Cast Iron |
| Number of Grooves | 4 |
| Outside Diameter (in) | 12.5 |
| Outside Dia. | 12.50 in |
| Bore (Min) (in) | 0.875 |
| Pitch Diameter (5V) | 12.4 |
| Material | Cast Iron |
| Bushing Used | E |
| Weight | 35.52 LB |
| EAN or UPC | 662289363599 |

