- Number of Grooves: 4
- 8V Belt Size
- QD Bushing Required
- 13.20 in OD
features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Pitch Diameter (8V) | 13 |
| Bushing Series | F |
| Bushing Used | F |
| Model Name | 48V_LG_Sheavemaster |
| Belt Size | 8V |
| Number of Grooves | 4 |
| Pulley Material | Cast Iron |
| Material | Cast Iron |
| X | 1 3/4 psi |
| No. of Grooves | 4 |
| Bushing Type | QD |
| Belt Section | 8V |
| Outside Dia. | 13.20 in |
| Bore (Min) (in) | 1 |
| Outside Diameter (in) | 13.2 |
| Weight | 81.0 LB |
| EAN or UPC | 662289374359 |

