- 41 Chain, 1 Strand, 20 Tooth, A Style Minimum Bore Sprocket, Without Hardened Teeth
features
- Browning offers one of the largest selection of application shaft ready sprockets in the industry
- Browning type A steel plate roller chain sprockets are offered in single pitch range of 25-200
| Chain No. | 41 |
| Length Through Bore (in) | 0.226 |
| Bore Type | Minimum Plain Bore |
| Sprocket Style | A |
| Material | Steel |
| Number of Teeth | 20 |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 20 |
| Chain Used | No. 41, 1/2 in. Pitch ANSI Chain |
| Maximum Bore (in) | 1.875 |
| Outside Diameter (in) | 3.457 |
| Minimum Bore (in) | 0.625 |
| Pitch Diameter (in) | 3.196227 |
| Outside Dia. | 3.457 in |
| Chain Pitch | 0.500 in |
| Number of Strands | 1 |
| Overall Length (in) | 0.227 |
| Number of Strands/Width | 1 |
| Tooth Width (in) | 0.227 |
| Chain Number | No. 41, 1/2 in. Pitch ANSI Chain |
| Family Name | 1107978 Type A Sprockets |
| Sprocket Material | Steel |
| Inch/Metric | Inch |
| Bore (in) | 0.625 |
| No. of Strands Across | 1 |
| Chain Pitch (in) | 0.5 |
| Number of Hubs | 0 |
| Weight | 0.52 LB |
| EAN or UPC | 662289280667 |

