- Number of Grooves: 4
- A, B Belt Size
- QD Bushing Required
- 5.15 in OD
features
- Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| No. of Grooves | 4 |
| Model Name | 4AB_LG_Sheavemaster |
| Pitch Diameter (A) | 4.6 |
| Bushing Series | SD |
| Outside Dia. | 5.15 in |
| Bushing Type | QD |
| Bore (Min) (in) | 0.5 |
| Datum Diameter (A) | 4.4 |
| Number of Grooves | 4 |
| Belt Section | A, B |
| Outside Diameter (in) | 5.15 |
| Belt Size | A, B |
| Datum Diameter (B) | 4.8 |
| Bushing Used | SD |
| Material | Cast Iron |
| Pulley Material | Cast Iron |
| Pitch Diameter (B) | 5.1 |
| Weight | 7.54 LB |
| EAN or UPC | 662289393282 |

