Skip to content Skip to navigation menu
3694619 Multiple Sheaves

4B5V94

3694619 Multiple Sheaves
Item #100785308
3694619 Multiple Sheaves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

applications

  • Fans
  • Blowers
  • Conveyors
  • Pumps
  • Mixers
  • Crushers
  • Conveying equipment
  • Shaker and sorters
  • Saws

features

  • Combination Groove - All Browning B5V Sheaves permit the running of A, 4L, B, 5L & 5V Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Broad horsepower coverage - The B5V is available in 1 through 6 grooves allowing it to cover from 5 to 125 horsepower drives
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • New Casting design - The B5V castings were developed using CAD and Finite Elements Analysis to determine where to add and eliminate material.
Pulley Material Cast Iron
Bushing Used B
Material Cast Iron
Overall Length (in) 3.265625
Bushing Type Split Taper
Pitch Diameter (B) 9.7
Bushing Series B
Pitch Diameter (A) 9.2
Model Name 4B5V-SheaveMaster
Belt Section A, B, 5V
Bore (Min) (in) 0.5
Outside Diameter (in) 9.68
No. of Grooves 4
Belt Size A, B, 5L, 5V
Pitch Diameter (5V) 9.5
Number of Grooves 4
Datum Diameter (A) 9
Datum Diameter (B) 9.4
Outside Dia. 9.68 in
Weight 19.29 LB
EAN or UPC 662289037513
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison