- Number of Grooves: 4
- A, B Belt Size
- QD Bushing Required
- 8.95 in OD
features
- Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Bore (Min) (in) | 0.5 |
| Bushing Used | SK |
| Outside Diameter (in) | 8.88 |
| Pitch Diameter (A) | 8.4 |
| Bushing Series | SK |
| Model Name | 4AB_LG_Sheavemaster |
| No. of Grooves | 4 |
| Datum Diameter (B) | 8.6 |
| Number of Grooves | 4 |
| Belt Size | A, B |
| Pitch Diameter (B) | 8.9 |
| Pulley Material | Cast Iron |
| Outside Dia. | 8.95 in |
| Belt Section | A, B |
| Material | Cast Iron |
| Bushing Type | QD |
| Datum Diameter (A) | 8.2 |
| Weight | 16.75 LB |
| EAN or UPC | 662289373369 |

