- Number of Grooves: 4
- C Belt Size
- QD Bushing Required
- 12.40 in OD
features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Bushing Used | E |
| Outside Dia. | 12.40 in |
| Bore (Min) (in) | 0.875 |
| Bushing Type | QD |
| No. of Grooves | 4 |
| Number of Grooves | 4 |
| Belt Section | C |
| Pitch Diameter (C) | 12.4 |
| Pulley Material | Cast Iron |
| Model Name | 4C_LG_Sheavemaster |
| Bushing Series | E |
| Belt Size | C |
| Outside Diameter (in) | 12.4 |
| Datum Diameter (C) | 12 |
| Material | Cast Iron |
| Weight | 42.92 LB |
| EAN or UPC | 662289379491 |

