- Number of Grooves: 4
- C Belt Size
- QD Bushing Required
- 24.40 in OD
features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Bushing Type | QD |
| Number of Grooves | 4 |
| Bore (Min) (in) | 1 |
| Outside Diameter (in) | 24.4 |
| Model Name | 4C_LG_Sheavemaster |
| Material | Cast Iron |
| No. of Grooves | 4 |
| Belt Section | C |
| Datum Diameter (C) | 24 |
| Pitch Diameter (C) | 24.4 |
| Pulley Material | Cast Iron |
| Outside Dia. | 24.40 in |
| Belt Size | C |
| Bushing Series | F |
| Bushing Used | F |
| Weight | 105.0 LB |
| EAN or UPC | 662289399550 |

