- Number of Grooves: 4
- C Belt Size
- Split Taper Bushing Required
- 5.40 in OD
features
- Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
- Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Bore (Min) (in) | 1 |
| Overall Length (in) | 5.328125 |
| Pulley Material | Cast Iron |
| Datum Diameter (C) | 5 |
| Belt Section | C |
| Bushing Series | Q1 |
| Bushing Used | Q2 |
| Outside Diameter (in) | 5.4 |
| No. of Grooves | 4 |
| Bushing Type | Split Taper |
| Number of Grooves | 4 |
| Belt Size | C |
| Pitch Diameter (C) | 5.4 |
| Outside Dia. | 5.40 in |
| Material | Cast Iron |
| Weight | 10.115 LB |
| EAN or UPC | 662289169320 |

