Skip to content Skip to navigation menu
3V Gripbelt® Four Groove Bushed Sheave

4Q3V65

3V Gripbelt® Four Groove Bushed Sheave
Item #100785023
  • Number of Grooves: 4
  • 3V Belt Size
  • Split Taper Bushing Required
  • 6.50 in OD
3V Gripbelt® Four Groove Bushed Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Number of Grooves: 4
  • 3V Belt Size
  • Split Taper Bushing Required
  • 6.50 in OD

features

  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Outside Dia. 6.50 in
X 3 5/16 psi
Bushing Series Q1
Bushing Type Split Taper
Pitch Diameter (3V) 6.45
Belt Size 3V
Material Cast Iron
Overall Length (in) 2.90625
Bushing Used Q1
Number of Grooves 4
Pulley Material Cast Iron
Outside Diameter (in) 6.5
Belt Section 3V
No. of Grooves 4
Bore (Min) (in) 0.75
Weight 11.13 LB
EAN or UPC 662289129942
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison