- Number of Grooves: 5
- 5V Belt Size
- QD Bushing Required
- 11.80 in OD
features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Number of Hubs | 1 |
| Bushing Used | E |
| Bore Type | QD Bushed |
| Number of Grooves | 5 |
| Material | Cast Iron |
| Pulley Construction | Spoke |
| Pulley Material | Cast Iron |
| Face Width (in) | 3.75 |
| Model Name | 55V_LG_Sheavemaster |
| Bore (Min) (in) | 0.875 |
| Pitch Diameter (5V) | 11.7 |
| Bushing Bore Range | .875 - 3.500 |
| Overall Width (in) | 3.75 |
| Belt Section | 5V |
| Bushing Type | QD |
| Outside Dia. | 11.80 in |
| Bushing Series | E |
| Belt Size | 5V |
| No. of Grooves | 5 |
| Outside Diameter (in) | 11.8 |
| Weight | 39.16 LB |
| EAN or UPC | 662289383757 |

