- Number of Grooves: 5
- 5V Belt Size
- QD Bushing Required
- 31.50 in OD
features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Bore Type | QD Bushed |
| Model Name | 55V_LG_Sheavemaster |
| Belt Size | 5V |
| Bushing Type | QD |
| Number of Grooves | 5 |
| Outside Dia. | 31.50 in |
| Bore (Min) (in) | 1.5 |
| Face Width (in) | 3.75 |
| Outside Diameter (in) | 31.5 |
| Material | Cast Iron |
| Pitch Diameter (5V) | 31.4 |
| Overall Width (in) | 4.625 |
| Pulley Construction | Spoke |
| No. of Grooves | 5 |
| Pulley Material | Cast Iron |
| Bushing Bore Range | 1.50 - 4.500 |
| Bushing Used | J |
| Bushing Series | J |
| Number of Hubs | 1 |
| Belt Section | 5V |
| Weight | 165.9 LB |
| EAN or UPC | 662289470044 |

