- Number of Grooves: 5
- C Belt Size
- QD Bushing Required
- 20.40 in OD
features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Belt Size | C |
| Number of Grooves | 5 |
| Pitch Diameter (C) | 20.4 |
| Outside Dia. | 20.40 in |
| Bushing Used | F |
| Bore (Min) (in) | 1 |
| Datum Diameter (C) | 20 |
| Pulley Material | Cast Iron |
| Bushing Type | QD |
| Bushing Series | F |
| No. of Grooves | 5 |
| Belt Section | C |
| X | 1 5/16 psi |
| Outside Diameter (in) | 20.4 |
| Material | Cast Iron |
| Model Name | 5C_LG_Sheavemaster |
| Weight | 98.0 LB |
| EAN or UPC | 662289339815 |

