- Number of Grooves: 5
- C Belt Size
- QD Bushing Required
- 36.40 in OD
features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Overall Width (in) | 5.25 |
| Material | Cast Iron |
| Pulley Construction | Spoke |
| Bushing Used | J |
| Number of Hubs | 1 |
| Belt Section | C |
| Datum Diameter (C) | 36 |
| Bushing Type | QD |
| Bore Type | QD Bushed |
| Number of Grooves | 5 |
| Outside Diameter (in) | 36.4 |
| Pitch Diameter (C) | 36.4 |
| Outside Dia. | 36.40 in |
| Bore (Min) (in) | 1.5 |
| Bushing Bore Range | 1.50 - 4.500 |
| Bushing Series | J |
| Belt Size | C |
| Pulley Material | Cast Iron |
| No. of Grooves | 5 |
| Face Width (in) | 5.25 |
| X | 1 5/16 psi |
| Model Name | 5C_LG_Sheavemaster |
| Weight | 206.0 LB |
| EAN or UPC | 662289419807 |

