- Number of Grooves: 5
- C Belt Size
- QD Bushing Required
- 9.90 in OD
features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Bushing Type | QD |
| Bushing Used | E |
| Bushing Series | E |
| No. of Grooves | 5 |
| Pitch Diameter (C) | 9.9 |
| Belt Section | C |
| Datum Diameter (C) | 9.5 |
| Bore (Min) (in) | 0.875 |
| X | 1 3/4 psi |
| Number of Grooves | 5 |
| Outside Dia. | 9.90 in |
| Outside Diameter (in) | 9.9 |
| Belt Size | C |
| Model Name | 5C_LG_Sheavemaster |
| Pulley Material | Cast Iron |
| Material | Cast Iron |
| Weight | 39.68 LB |
| EAN or UPC | 662289379637 |

