Skip to content Skip to navigation menu
3V Gripbelt® Five Groove Bushed Sheave

5Q3V140

3V Gripbelt® Five Groove Bushed Sheave
Item #100926632
  • Number of Grooves: 5
  • 3V Belt Size
  • Split Taper Bushing Required
  • 14.00 in OD
3V Gripbelt® Five Groove Bushed Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Number of Grooves: 5
  • 3V Belt Size
  • Split Taper Bushing Required
  • 14.00 in OD

features

  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Outside Diameter (in) 14
Pitch Diameter (3V) 13.95
Overall Length (in) 3.109375
Number of Grooves 5
Belt Size 3V
No. of Grooves 5
Bushing Type Split Taper
Material Cast Iron
Belt Section 3V
Bushing Series Q1
X 1 3/4 psi
Pulley Material Cast Iron
Outside Dia. 14.00 in
Bushing Used Q1
Bore (Min) (in) 0.75
Weight 29.42 LB
EAN or UPC 662289270194
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison