Skip to content Skip to navigation menu
5V Gripbelt® Five Groove Bushed Sheave

5R5V103

5V Gripbelt® Five Groove Bushed Sheave
Item #100926649
  • Number of Grooves: 5
  • 5V Belt Size
  • Split Taper Bushing Required
  • 10.30 in OD
5V Gripbelt® Five Groove Bushed Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Number of Grooves: 5
  • 5V Belt Size
  • Split Taper Bushing Required
  • 10.30 in OD

features

  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Number of Grooves 5
Bore (Min) (in) 1.125
Bushing Series R1
Overall Length (in) 4.046875
Outside Diameter (in) 10.3
Pulley Material Cast Iron
Outside Dia. 10.30 in
Bushing Used R1
Belt Size 5V
Bushing Type Split Taper
Belt Section 5V
Material Cast Iron
Pitch Diameter (5V) 10.2
No. of Grooves 5
Weight 34.105 LB
EAN or UPC 662289312061
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison