- Number of Grooves: 5
- 5V Belt Size
- Split Taper Bushing Required
- 8.00 in OD
features
- Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
- Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Pulley Material | Cast Iron |
| Pitch Diameter (5V) | 7.9 |
| Belt Size | 5V |
| Bushing Used | R1 |
| Outside Diameter (in) | 8 |
| Outside Dia. | 8.00 in |
| Overall Length (in) | 4.046875 |
| Belt Section | 5V |
| Material | Cast Iron |
| Bushing Series | R1 |
| Bushing Type | Split Taper |
| Bore (Min) (in) | 1.125 |
| Number of Grooves | 5 |
| X | 4 psi |
| No. of Grooves | 5 |
| Weight | 21.82 LB |
| EAN or UPC | 662289120529 |

