Skip to content Skip to navigation menu
Fixed Diameter Six Groove QD Sheave

6/5V2360J

Fixed Diameter Six Groove QD Sheave
Item #100927619
  • Number of Grooves: 6
  • 5V Belt Size
  • QD Bushing Required
  • 23.60 in OD
Fixed Diameter Six Groove QD Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Number of Grooves: 6
  • 5V Belt Size
  • QD Bushing Required
  • 23.60 in OD

features

  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Pulley Material Cast Iron
Belt Section 5V
Material Cast Iron
Belt Size 5V
Number of Grooves 6
Pitch Diameter (5V) 23.5
Outside Dia. 23.60 in
Model Name 65V_LG_Sheavemaster
Bore (Min) (in) 1.5
Bushing Type QD
Outside Diameter (in) 23.6
Bushing Series J
Bushing Used J
No. of Grooves 6
Weight 129.0 LB
EAN or UPC 662289471188
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison