- Number of Grooves: 6
- 8V Belt Size
- QD Bushing Required
- 13.20 in OD
features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Model Name | 68V_LG_Sheavemaster |
| Material | Cast Iron |
| Number of Grooves | 6 |
| Bore (Min) (in) | 1 |
| Pulley Material | Cast Iron |
| Outside Dia. | 13.20 in |
| Bushing Series | F |
| Belt Section | 8V |
| Bushing Type | QD |
| Outside Diameter (in) | 13.2 |
| Belt Size | 8V |
| Pitch Diameter (8V) | 13 |
| Bushing Used | F |
| No. of Grooves | 6 |
| Weight | 98.0 LB |
| EAN or UPC | 662289344642 |

