- 60 Chain, 1 Strand, 45 Tooth, A Style Minimum Bore Sprocket, Without Hardened Teeth
description
- These sprockets are furnished with minimum bore and no keyway. They can be rebored to size, keyseated, and setscrewed.
- Maximum bore shown is with standard keyway and setscrew over keyway. Slightly larger bores are possible with no keyway, shallow keyway, or setscrew at angle to keyway.
| No. of Strands Across | 1 |
| Bore Range [Max] | N/A |
| Hub Dia. | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 60 |
| No. of Teeth | 45 |
| Chain Pitch | 0.750 in |
| Sprocket Style | A |
| Hub Projection | N/A |
| Inch/Metric | Inch |
| Length Through Bore | 0.459 in |
| Pitch Diameter | 10.752 in |
| Bore Range [Min] | 0.75 in |
| Stock Bore Size | 0.75 in |
| Hub Length Thru | N/A |
| Material | Stainless Steel |
| Bore Type | Minimum Plain Bore |
| Width Across Teeth | 0.459 in |
| Outside Dia. | 11.18 in |
| Weight | 11.5 LB |

